Beli key card hotel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Boss B1000 PURO Hotel Key Card
    Mulai

    Rp369.900

    Boss B1000 PURO Hotel Key Card
    Deskripsi:
    High Impact and Fire Retardant Polycarbonate
    atribut:
    • Dimensions WxHxD (mm): 86x86x6
    • Rating (A): 16
    • Voltage (V): 190-250
    • Material: High Impact and Fire Retardant Polycarbonate
  2. KOKUYO Key Holder Type Name Tag Two-Sided Display For Large Pp
    Mulai

    Rp26.900

    KOKUYO Key Holder Type Name Tag Two-Sided Display For Large Pp
    Deskripsi:
    It is a key ring type name tag that is most suitable for key classification. It is a double-sided display type in which letters can be written on both sides.
    atribut:
    • Outside Dimension (mm): 62 x 25 x t 4
    • Card Size(mm): 42 x 17
    • Type: For double-sided display (large)
    • Material: PP
    • Ring inner diameter (mm): 20
  3. Joyko Key Holder (Gantungan Kunci)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp6.900

  4. Boss B20 MINIMA Hotel Key Card RFID
    Mulai

    Rp449.900

    Boss B20 MINIMA Hotel Key Card RFID
    Deskripsi:
    High Impact and Fire Retardant Polycarbonate
    atribut:
    • Dimensions WxHxD (mm): 80x80x7
    • Rating (A): 16
    • Voltage (V): 190-240
    • Material: High Impact and Fire Retardant Polycarbonate
  5. Boss Fused Connection Unit
    Mulai

    Rp119.900

    Boss Fused Connection Unit
    atribut:
    • Color: White
    • Rating (A): 13
  6. monotaro Key Ring Name Tag
    Mulai

    Rp109.900

    monotaro Key Ring Name Tag
    atribut:
    • Ring Inner Diameter (Ø mm): About 16.5
    • Display Size (mm): 16 x 25
    • Dimensions (Width W x Height H) (mm): 22 x 44 (ring excluded)
    • Material: PP + steel
    • Color: Blue, green, purple, peach, orange x each six
  7. Hager 16A Key Tag Switch - Mechanical
    Mulai

    Rp289.900

    Hager 16A Key Tag Switch - Mechanical
    atribut:
    • Ingress Protection (IP): IP20
    • Transparent: No
  8. KOKUYO Key Holder Type Name Tag One Side Display Made Of Pe
    Mulai

    Rp13.900

    KOKUYO Key Holder Type Name Tag One Side Display Made Of Pe
    Deskripsi:
    Because the color variation is wide, you can store the key by color coding.  . It is easy to put in and out name paper.  .Adoption of key ring and double ring does not take time and labor to swap keys.  . Ring inner diameter 17 mm _ x 1000 D _. Card size 42 x 17 mm _ x 1000 D _. The indicated price is the price per piece.
    atribut:
    • Material: PE
    • Type: For single-sided display
    • Outside Dimension (mm): 60 x 21 x t 3
    • Card Size(mm): 42 x 17
    • Ring inner diameter (mm): 17
  9. Legrand Fused Connection Unit Belanko
    Mulai

    Rp699.900

    Legrand Fused Connection Unit Belanko
    atribut:
    • Current (A): 13
    • Mounting Method: Flush-Mounted
    • Connection System: Screwed Terminal
    • Material: Plastic
    • Antimicrobial Treatment: False
    • Degree of Impact Strength (IK): IK04
    • Halogen Free: True
    • Material Quality: Thermoplastic
    • Suitable For Degree Of Protection (IP): IP20
  10. KOKUYO Key Holder Name Tag (Keysys)
    Mulai

    Rp109.900

    KOKUYO Key Holder Name Tag (Keysys)
    Deskripsi:
    We adopt a design that the ring does not hide headings. By using it in combination with a key box, key panel, key hanger, the key holder is firmly kept and the fall of the key at the time of movement is also suppressed. All four colors expansion.
    atribut:
    • Material: Body: PP
    • Outside Dimension/Depth (mm): 9
    • Card Size(mm): 45.5 x 18.5
    • Outer Height (mm): 63
    • Ring inner diameter (mm): 16
    • Width (mm): 25
  11. KOKUYO Soft Key Holder Type Name Tag 42 X 17
    Mulai

    Rp11.900

    KOKUYO Soft Key Holder Type Name Tag 42 X 17
    Deskripsi:
    Double ring, easy to swap keys. Special soft transparent PVC which hardly adheres ink is adopted as the surface.
    atribut:
    • Card Size(mm): 42 x 17
    • Outside Dimension (mm): 57 x 22
    • Material: Olefinic resin: Table t 0.3 mm, back t 0.2 mm
    • Ring inner diameter (mm): 11
  12. SANKEI KIKOM Name Holder
    Mulai

    Rp97.900

    SANKEI KIKOM Name Holder
    atribut:
    • Specification: Hard type single side
  13. Fingerspot Hotel Door Lock (Kunci Kartu Hotel)
    Mulai

    Rp1.899.900

    Fingerspot Hotel Door Lock (Kunci Kartu Hotel)
    Deskripsi:
    Mesin akses kontrol berbentuk handle pintu yang digunakan untuk mengatur penggunaan pintu ruangan serta dibuat dari bahan logam yang kuat untuk digunakan dalam jangka waktu yang lama. Tidak hanya dapat dibuka dengan menggunakan kartu mifare, mesin ini juga dapat dibuka dengan menggunakan kunci manual saat dalam keadaan darurat. Mesin ini juga akan menyalakan alarm untuk memberitahukan bahwa voltase baterai mesin lemah. Mesin ini juga dilengkapi dengan software Hotel Locking System yang dapat dihubungkan dengan database SQL server atau Ms. Access untuk alternatif penyimpanan data lebih fleksibel. Software ini dapat Anda gunakan untuk mengatur penggunaan pintu gedung, lantai, kamar, dan berbagai aktivitas penggunaan lock. Dengan begitu, hak akses penggunaan ruangan akan dapat terpantau lebih optimal. Software Hotel Locking System juga memberikan berbagai fitur tambahan, seperti fitur pengaturan lock Family Room dan Free Area. Family Room memudahkan orang tua mengakses dan membuka kamar anak dengan satu kartu, sedangkan Free Area memudahkan tamu untuk dapat mengakses ruangan tanpa harus membuat kartu tambahan. Selain itu, software ini juga dapat merekap kegiatan check in, check out, ganti kamar, dan penambahan durasi menginap sehingga Anda tidak perlu merekap data akses ruangan secara manual. Mesin ini juga mendukung berbagai special card untuk penggunaan khusus seperti Master Card, Emergency Card, Guest Stop Card, Lost Card, dan lain-lain. Master Card adalah kartu yang dapat digunakan untuk membuka semua ruangan tanpa ada batasan. Emergency Card adalah kartu yang digunakan saat terjadi keadaan darurat. Guest Stop Card adalah kartu yang digunakan untuk kartu tamu yang hilang.
    atribut:
    • Material: Stainless Steel
    • Card Type: S50/S70 Mifare 13.56MHz
    • Identification Type: Card
    • Operating Humidity (%): 20-80
    • Operating Temperature (°С): -10 to 45
    • Power Supply (V): 4x 1.5 AA Alkaline Battery
  14. KOKUYO Key Holder Name Tag
    Mulai

    Rp669.900

    KOKUYO Key Holder Name Tag
    Deskripsi:
    Because the color variation is wide, you can store the key by color coding. It is easy to put in and out name paper. Adoption of key ring and double ring does not take time and labor to swap keys.
    atribut:
    • Card Size(mm): 42 x 17
    • Material: PE
    • Outside Dimension (mm): 60 x 21
    • Ring inner diameter (mm): 17
  15. Mitsubishi Forklift Diesel (Truk Forklift)
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel (Truk Forklift)
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  16. TRUSCO Steel Key Box (Kotak Kunci)
    72%
    Rating:
    60% of 100
    (1)
    Mulai

    Rp77.900

  17. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
Daftar Harga key card hotel Terbaru November 2026
Boss B1000 PURO Hotel Key CardRp369.900
KOKUYO Key Holder Type Name Tag Two-Sided Display For Large PpRp26.900
Joyko Key Holder (Gantungan Kunci)Rp6.900
Boss B20 MINIMA Hotel Key Card RFIDRp449.900
Boss Fused Connection UnitRp119.900
monotaro Key Ring Name TagRp109.900
Hager 16A Key Tag Switch - MechanicalRp289.900
KOKUYO Key Holder Type Name Tag One Side Display Made Of PeRp13.900
Legrand Fused Connection Unit BelankoRp699.900
KOKUYO Key Holder Name Tag (Keysys)Rp109.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)